Hanna Instruments Copper Half-Cell Ion Selective Electrode (ISE)

Sebelum PPN:
Rp51.999.900
Spesifikasi
Typesolid state; half-cell
Measurement Range0.1M to 1•10-6M 6355 to 0.06 mg/L (ppm)
Optimum pH Range3-7
Temperature Range (°C)0-80
Diameter (mm)12
Length (mm)120
Body Materialepoxy
Cable (m)1(Coaxial)
Common Applicationsused as an indicator for titrations using chelates
ConnectionBNC
Label TypesWarning Product

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The HI4008 is a solid state, half-cell ion selective electrode (ISE) for the determination of cupric ions (Cu2+) in solution. The mixed cupric sulfide/silver sulfide sensing pellet produces a potential change due to the cupric ion exchange between the inorganic pellet membrane and the sample. The internal sensing elements are housed within a durable epoxy body. The HI4008 is ideal for a variety of applications in plating, wastewater, and industrial processes. Solid state sensor Detection from 0.065 to 6,355 mg/L Cu2+ For use with HI5315 reference half-cell

Ulasan Produk

Tidak ada ulasan