Hanna Instruments Conductivity Sensor

Sebelum PPN:
Rp11.999.900
Spesifikasi
Measurement Range (mS/cm)0.0 to 200.0; 0.0 to 400 (absolute)
Body MaterialABS/epoxy
Tip / Shapestainless steel electrodes
Body Length/Overall Length (mm)111
Outer Diameter (mm)17
Operating Temperature Range (°C)-5 to 55

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The HI7609829-3 is a 4-ring electrode conductivity sensor for use with Hanna’s HI9829 Multiparameter Portable Meter. The sensor body is constructed of durable ABS material and contains AISI 316 stainless steel electrodes that are not subject to polarization or surface coating effects. Each module is color coded for easy installation and integration with the probe.

ABS Sensor Body
4-Ring Stainless Steel Electrodes
Color Coded Sensor
Use
for the HI9829 Multiparameter Portable Meter

Ulasan Produk

Tidak ada ulasan