Hanna Instruments Conductivity Controller (1 uS/cm resolution) with Input from Probe or Transmitter

Sebelum PPN:
Rp29.999.900
Spesifikasi
Resolution (µs/cm)1
Accuracy±2% F.S.
Setpoint Range (µS/cm)0-1999
Alarm Range (µS)0-1000
Power Supply115 VAC ±10%; 230 VAC ±10%
Backlight continuouson
Recorder Output (mA)0-20; 4-20
Environment Temperature (°C)-10 - 50
Measurement Range (µS/cm)0-1999
Panel Cut Out (mm)141x69

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Product information "HI8931CN Conductivity Controller (1 uS/cm resolution) with Input from Probe or Transmitter"

Both electrode and transmitter compatible inputs accepted

Selectable manual ON, OFF and automatic dosing control with indicator
Built-in auto-diagnostic function for offset and slope
Both 4-20 and 0-20 mA output user selectable, all in one instrument
Backlit LCD
Transparent splash-proof cover included
Operational mode LED indicators



HI 8931 is a panel mounted conductivity controller designed for simplicity of use. For in-line applications, use the HI 7635 probe, while for tanks the HI 7638 with external threads is recommended. These probes are provided with a built-in NTC sensor for temperature compensated conductivity measurements.

HI 8931 also features a direct connection up to 20 m (67'), without needing to amplify the signal to the conductivity probe.

Using the HI 8931 in conjunction with a 4-20 mA output transmitter (HI 8936 or HI 8936L series) will assure a strong, interference free signal at distances up to 300 meters (1000').

Ulasan Produk

Tidak ada ulasan