Hanna Instruments Combination Glass-body pH Electrode - Low Temperature (LT)

Sebelum PPN:
Rp11.999.900
Spesifikasi
BodyGlass
JunctionDouble, PTFE
Glass Type (°C)-15 - 80
ElectrolytePolymer
Matching PinNo
AmplifierNo
Temperature SensorNo
Maximum Pressure (bar)3
ConnectorT-type
Length (mm)140

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This combination glass-body pH electrode is designed for industrial applications with features such as a PTFE junction, low temperature glass, and T-type connection. With it's durable design, you can count on this electrode to stand up to your process environment. pH electrode with exclusive PTFE non-clogging membrane. Low temperature glass for fast stabilization and more accurate results at lower temperatures. Built for everyday, demanding use in industrial applications.

Ulasan Produk

Tidak ada ulasan