Hanna Instruments Cadmium Half-Cell Ion-Selective Electrode (ISE)

Sebelum PPN:
Rp49.999.900
Spesifikasi
Outer Diameter (mm)12
Cablecoaxial; 1 m (3.3’)
Connector TypeBNC
NotesApproximate Slope +28 mV
Measurement RangeCadmium (Cd2+) 0.1M to 1•10-7M, 11,200 to 0.01 mg/L (ppm)
Body Materialepoxy
Optimum pH Range (pH)2 to 12
Body Length/Overall Length (mm)120
Label TypesWarning Product
Temperature Range (°C)0 to 80

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The HI4003 is a solid state, half-cell ion selective electrode (ISE) for the determination of cadmium (Cd2+) in solution. The mixed cadmium sulfide/silver sulfide sensing pellet produces a potential change due to the cadmium ion exchange between the inorganic pellet membrane and the sample. The internal sensing elements are housed within a durable epoxy body.
The HI4003 is ideal for a variety of applications in electroplating, battery construction, and in the laboratory.

Solid state sensor
Detection from 0.01 to 11,200 mg/L Cd2+
For use with HI5315 reference half-cell

Ulasan Produk

Tidak ada ulasan