Hanna Instruments Bromide Half-Cell Ion-Selective Electrode (ISE)

Sebelum PPN:
Rp39.999.900
Spesifikasi
Measurement RangeBromide (Br-) 1.0M to 1•10-6M, 79,910 to 0.08 mg/L (ppm)
Body Materialepoxy
Optimum pH Range (pH)2 to 12.5
Body Length/Overall Length (mm)120
Outer Diameter (mm)12
Cablecoaxial; 1 m (3.3’)
Connector TypeBNC
NotesApproximate Slope -56 mV
Label TypesWarning Product
Temperature Range (°C)0 to 80

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The HI4002 is a solid state, half-cell ion selective electrode (ISE) for the determination of bromide (Br-) in solution. The silver bromide sensing pellet produces a potential change due to the bromide ion exchange between the inorganic pellet membrane and the sample. The internal sensing elements are housed within a durable epoxy body.
The HI4002 is ideal for a variety of applications in the pharmaceutical industry, laboratories, drinking water and wastewater treatment, food and beverage production, and in printing processes.

Solid state sensor
Detection from 0.08 to 79,910 mg/L Br-
Requires reference half-cell

Ulasan Produk

Tidak ada ulasan