Hanna Instruments Pump Dosing Chemical Blackstone 18.3 L/h (Pompa Takaran)

Sebelum PPN:
Rp11.999.900
Spesifikasi
Power Consumptionapproximately 200 W
Maximum Flow Rate (lph)18.3 (4.8 gph)
Dosing Pump Casingfibre-reinforced polypropylene
Body Materialdiaphragm in PTFE, glass ball valves and O-rings in FPM/FKM, polyethylene 5 x 8 mm tubing
Dosing Pumphead Materialspumphead in PVDF (PolyVinyliDene Fluoride)
Self Primingmaximum self-priming height is 1.5 m (5 ft.).
Environment0 to 50°C (32 to 122°F); RH max 95% non-condensing
IP RatingIP65
Dimensions (mm)165x194x121(6.5x7.6x4.8\")
Power Supply (VAC/Hz)220/240; 50-60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
BL1.5 BlackStone pumps have been designed to meet the ever changing needs of industry. With their broad, flat base and mounting holes for tank, shelf or floor mounting (horizontal), the pumps can be easily mounted anywhere in your plant. The rear of the pump housing also provides mounting holes to facilitate vertical mounting: wall, tank or machine. Since the pump valve assembly and controls for the unit are located on the front of the pump, there is never a problem with installation or flow adjustments.


BlackStone's positive displacement solenoid driven pumps use a minimum number of moving parts, therefore reducing the chance of mechanical failure. Part wear and oiling associated with motor driven pumps (ball-bearings, gear drives and cams) are not a concern with these pumps. Blackstone pumps are more accurate than standard pumps due to the positive displacement design ensuring each stroke is identical to the strokes before and after it, thus keeping the flow rate consistent. A wide range of BlackStone pumps with different dosing capacities are available for your specific dosing needs. Each pump is supplied with disch

Ulasan Produk

Tidak ada ulasan