Hanna Instruments Benchtop pH/mV Meter with CAL Check

Sebelum PPN:
Rp19.999.900
Spesifikasi
pH Range-2.0 to 16.0; ±699.9 mV; ±2000 mV
pH Resolution0.01; 0.1 mV (±699.9 mV); 1 mV (±2000 mV)
pH Accuracy±0.01 pH; ±0.2 mV (±399.9 mV); ±1 mV (±2000 mV)
pH Calibrationautomatic, up to five point calibration with seven standard buffer available (pH 1.68, 4.01, 6.86, 7.01, 9.18, 10.01, 12.45)
pH Temperature Compensation (°C)-20.0 to 120.0 (Manual or Automatic)
Temperature Range (°C)-20.0-120.0
Temperature Resolution (°C)0.1
Temperature Accuracy (°C)±0.2 (Excluding probe error)
pH ElectrodeHI1131P glass body pH electrode with BNC + Pin connector
Power Supply13 VDC adapter (included)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The HI2221 is an affordable pH/mV benchtop meter that features automatic pH calibration up to five-points that can be performed using seven standard buffers. All pH measurements are compensated for temperature effect automatically with the supplied HI7662 temperature probe. The HI2221 can also measure oxidation reduction potential (ORP) in the mV range using ORP electrodes. The HI2221 offers many features including CAL Check™, data logging up to 100 records, GLP (Good Laboratory Practice) capabilities, and PC connectivity via USB to provide users with a simple way to organize and manage their data. Automatic Temperature Compensation GLP and Logging Capabilities CAL Check™

Ulasan Produk

Tidak ada ulasan