Hanna Instruments Auto-Reverse Stainless Steel Cover Mini-Stirrer

Sebelum PPN:
Rp7.199.900
Spesifikasi
Environment0 to 50°C (32 to 122°F); RH max 95%
Dimensions (mm)180x180x70(7.1x7.1x2.8\")
Ordering InformationHI302N magnetic mini-stirrer is supplied with micro stir bar (1) and instructions.
Maximum Stirring Capacity (L)2.5 (0.66 gallons)
Minimum Speed (rpm)100
Maximum Speed (rpm)1000
Installation CategoryII
Auto-reverseFrom 30 seconds to 3 minutes
Power Supply (VAC/Hz)110/115; 50/60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
HI302N is a compact and lightweight auto-reverse magnetic stirrer with a AISI 316 stainless steel cover that supports a maximum capacity of 2.5 liters. The adjustable reverse setting stirs the sample in both directions and are ideal for applications that require a homogeneous final product and complete dissolution of powders. The stainless steel top is ideal for stirring samples that are undergoing an exothermic reaction that could damage the cover of a stirrer made of plastic or solutions containing corrosive materials. The stirring speed is adjustable from 100 to 1000 RPM. The HI302N stirrer requires little room which is valuable when laboratory benchtop space is at a premium.



Speedsafe™ mechanism



Stainless steel top

Adjustable auto-reverse

Ulasan Produk

Tidak ada ulasan