Hanna Instruments Acid Reagent for Free Sulphur Dioxide

Sebelum PPN:
Rp1.299.900
Spesifikasi
Size (ml)500
Label TypesWarning Product

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The HI84100-53 is a 500 mL bottle of acid reagent required for determination of free sulfur dioxide in wine using the HI84100 Sulfur Dioxide Mini Titrator for Wine Analysis.* 

This acid reagent is used to lower the pH value of the sample prior to performing a titration. With 5 mL of reagent required per test, there is enough acid reagent for 100 tests.

*The HI84100 Sulfur Dioxide Mini Titrator has been discontinued. The new version is the HI84500 Sulfur Dioxide Mini Titrator for Wine Analysis which has its own set of reagents.

Pre-measured solution

Clearly marked expiration date and lot number

Air tight bottle with tamper-proof seal
Use
Free Sulfur Dioxide

Ulasan Produk

Tidak ada ulasan