Hanna Instruments 10 ppm and 100 ppm Ammonium Calibration Standard Sachets

Sebelum PPN:
Rp4.699.900
Spesifikasi
Certificate of Analysisno
Size (ml)20
mg/L (ppm) Value'10 ((ppm) (as N)); 100 ((ppm) (as N)) at 25°C

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
HI9829-10/11 is for premium quality 10 ppm and 100 ppm (mg/L) Ammonium (as N) calibration standards. These standards are used to calibrate the HI7609829-10 ammonium ISE. Each sachet has the lot number and expiration date stamped on it. The sachet is made of light block and air-tight foil ensuring freshness each time one is used. The HI9829-10/11 contains 10 sachets, each of the 10 ppm and 100 ppm Ammonium Calibration Standard (as N). Each sachet contains approximately 20 mL of buffer.

Pre-mixed to exact standard value
pH and ionic strength stabilized
Lot number and expiration date on each sachet
Use
for HI9829

Ulasan Produk

Tidak ada ulasan