Kondisi Barang:
Authorized Partner
Spesifikasi
| Tip Size (mm) | 0.5 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
- Retractable, Water-based, Pigment Gel Ink
- Smooth writing pen equiped with a binder clip
- Recycled material is used for 70% of the total product weight out of consideration for the environment (Other than Vintage color)
Barrel Colour: (0.5mm) Black, Blue, Red, Blue Black, Cobalt Blue, Pale Blue, Light Blue, Blue Green, Green, Light Green, Red Orange, Orange, Yellow, Light Pink, Pink, Magenta, Purple, Brown, Gray, Milky Blue, Milky Blue Green, Milky Green, Milky Orange, Milky Pink, Milky Red, Milky Purple, Milky White Neon Green, Neon Yellow, Neon Orange, Neon Pink, Neon Purple Vintage Blue Black, Vintage Blue Gray, Vintage Green Black, Vintage Red Black, Vintage Brown Gray, Vintage Dark Gray, Vintage Cassis Black, Vintage Camel Yellow, Vintage Sepia Black, Vintage Bordeaux Purple
(0.7mm) Black, Blue, Red, Blue Black, Viridian, Magenta, Purple, Brown
(1.0mm) Black, Blue, Red, Blue Black, Gold, Silver, Bronze, Shiny Red, Shiny Pink, Shiny Orange, Shiny Green, Shiny Blue, Shiny Purple
Ink Colour: Matched with grip colour
Refill: JF 0.5, 0.7 & 1.0mm (Black, Blue, Red, Blue Black)
- Smooth writing pen equiped with a binder clip
- Recycled material is used for 70% of the total product weight out of consideration for the environment (Other than Vintage color)
Barrel Colour: (0.5mm) Black, Blue, Red, Blue Black, Cobalt Blue, Pale Blue, Light Blue, Blue Green, Green, Light Green, Red Orange, Orange, Yellow, Light Pink, Pink, Magenta, Purple, Brown, Gray, Milky Blue, Milky Blue Green, Milky Green, Milky Orange, Milky Pink, Milky Red, Milky Purple, Milky White Neon Green, Neon Yellow, Neon Orange, Neon Pink, Neon Purple Vintage Blue Black, Vintage Blue Gray, Vintage Green Black, Vintage Red Black, Vintage Brown Gray, Vintage Dark Gray, Vintage Cassis Black, Vintage Camel Yellow, Vintage Sepia Black, Vintage Bordeaux Purple
(0.7mm) Black, Blue, Red, Blue Black, Viridian, Magenta, Purple, Brown
(1.0mm) Black, Blue, Red, Blue Black, Gold, Silver, Bronze, Shiny Red, Shiny Pink, Shiny Orange, Shiny Green, Shiny Blue, Shiny Purple
Ink Colour: Matched with grip colour
Refill: JF 0.5, 0.7 & 1.0mm (Black, Blue, Red, Blue Black)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/c8P106201440-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
