HYTORC Filter-Regulator, 1/4 in NPT (Filter Udara Regulator)

Sebelum PPN:
Rp31.999.900
Spesifikasi
Adjustment KnobYes
Adjustment Range - Air Treatment (psi)15 to 90
Bowl Material - Air TreatmentThermoplastic
Bowl Size - Air Treatment4.0 oz
Connection Size - Air Treatment (inch)1/4 NPT
Drain TypeAutomatic
Filter Rating - Air Treatment5 micron
For Removal OfWater
Gauge Port Size (inch)44200
IncludesFittings Kit and 12 ft Hose
Item - Filter-RegulatorsFilter-Regulator
Max. Flow - Air Treatment (cfm)90
Max. Incoming Pressure - Air Treatment (psi)100
Max. Temp.150 Degrees F
Overall Height (inch)18
Overall Width (inch)15
Size - Air TreatmentSubcompact

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This filter-regulator combines an air filter and air regulator in a single unit. It is designed to remove solid and liquid contaminants from air, while also providing controlled, consistent air pressure.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait