HYTORC Air Powered, Torque Wrench, 1 in Square

Sebelum PPN:
Rp339.999.900
Spesifikasi
Air consumption (CFM)30
Air inlet (inch)1/2 NPT
Air Pressure (psi)90
Drive Size (inch)1, Square
Duty RatingIndustrial Duty
Exhaust LocationBottom
Fastening Torque (ft-lbs)3025
FeaturesForward/Reverse
Free Speed (rpm)7
Handle MaterialAluminium
Handle TypePistol Grip
IncludesReaction Arm
ItemTorque Wrench
MaterialHousing, Aluminium
Max. Bolt Capacity (inch)1.875
Maximum Air Pressure (psi)90
Maximum Torque (ft-lbs)3, 025
Min. Air Pressure (psi)20
Minimum Hose Size (inch)1/2
Overall Length (inch)12
Overall Length (mm)304.8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pistol-grip air-powered torque wrenches (sometimes called nutrunners) are held in the hand in the same way as a drill. They are commonly used for tightening nuts on vertical surfaces. The square drive on the end of the tool holds sockets of different sizes. A reaction bar on the side of the tool allows two-handed operation for bracing the tool in high-torque applications and preventing counter-rotation that can cause operator strain. The trigger throttle is operated by pulling the switch with the index finger.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait