SEWARD Standard Bags for Stomacher 80 Biomaster

Sebelum PPN:
Rp8.299.900
Spesifikasi
Dimensions (mm)105x155mm
Product CodeBA6040
Bag TypeStandard Bag
Bag Size (mm)105x155
Sampe Size (ml)5-80
Pack Quantity2000 (sachets of 50)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard bags for Stomacher 80 Biomaster, Cat No. BA 6040, 2000 pcs/pack
Feature
The Stomacher® 80 Biomaster and Stomacher® 80 microBiomaster provide small tissue processing solutions for clinical, life science and microbiology applications. Capable of processing samples from 250µl 80ml, the Biomaster
range caters for the increased demand for smaller samples without reducing sample quality.
The Stomacher® 80 Biomaster (5ml to 80ml sample capacity), microBiomaster (250µl to 80ml sample capacity) and Stomacher® Bags allow samples to be processed safely and without risk of cross contamination while maximising visible cell recovery.
Tens of thousands of referenced methods are available and now with the enhanced sample capacity range of the
microBiomaster the Stomacher® 80 is the World’s most efficient and versatile sample preparation system for life science applications.
Choose the microBiomaster for increased sampling volume range with the new microBag for effective homogenization
and sample recovery below 1ml volumes

Ulasan Produk

Tidak ada ulasan