Spesifikasi
| Dimensions (mm) | 178x64x27 |
|---|---|
| Applicable Standards | Chinese RoHS, CE marking |
| Type | Piezoelectric accelerometer (shear type) |
| Measurement Range | Acceleration 0.1 to 199.9 m/s2 EQ PEAK (RMS x √2) Velocity 0.1 to 199.9 mm/s RMS Displacement 0.001 to 1.999 mm EQ P-P (RMS x 2√2) |
| Measurement Accuracy (80 Hz) | Between -10 ºC and +50 ºC, Outside of temperature range at left |
| Vibration Frequency Range | Acceleration 10 Hz to 1 kHz (LO) 1 kHz to 15 kHz (HI). Velocity 10 Hz to 1 kHz. Displacement 10 Hz to 1 kHz |
| Load Impedance (kΩ) | Approx. 10 or higher |
| AC Output (V) | Approx. ±2 PEAK |
| Power Supply | IEC R6 (size AA) batteries (alkaline / manganese or nickel-hydride rechargeable batteries) x 2 |
| Current Consumption (mA) | Approx. 35 |
| Battery Life | About 50 h continuous use (at 25 ºC, with alkaline batteries) |
| Dimensions (HxWxD) (mm) | 178x64x27 |
| Supplied Accessories | IEC R6 (size AA) alkaline batteries x 2, silicone rubber case x 1,Attachment S x 1 |
| Output Impedance (ohm) | Approx. 170 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Pocket-size vibration meter with integrated accelerometer, Designed for quick and easy use in the field. Suitable for preventive maintenance of industrial equipment, on-site quality control, product development, etc.
Feature
Simple & SmartExcellent Long-Term Reliability
The VM-63C is a highly compact vibration meter designed mainly for maintenance and inspection of industrial machinery, with particular emphasis on rotational machinery. The integrated accelerometer and digital display eliminate any need for cables, making on-site measurements in the field easy and quick.
The unit can be held in one hand and operated with a single button, combining superb convenience with complete reliability and dependability.
Accelerometer attachments
The vibration detector of the VM-63C can be used either without an attachment or with one of two types of attachments (S and L) to meet different measurement requirements.
- Simply by holding the unit against the target object, measurement over a wide range of vibration frequencies is possible.
- LCD readout shows either acceleration (m/s2 Peak), velocity (mm/s RMS), or displacement (mm P-P).
- Measurement for unbalanced conditions, misalignment (low vibration frequency range) or bearing vibrations (high vibration frequency range) is also possible.
- Wide-range design eliminates the need for frequent measurement range switching.
- A power switch is not needed. Pressing the MEASURE button turns the unit on, and power shuts down automatically after a period of inactivity.
- Support for use of rechargeable batteries reduces environmental impact.
(Alkaline batteries provide about 50 hours of continuous use)
Operation
Measurement Preparations
1. Insert two IEC R6 (size AA) batteries into the battery compartment.
2. Use the acceleration/velocity/displacement selector to select the measurement mode. If acceleration measurement (m/s2) has been selected, use the low-range/high-range selector to set the vibration frequency range to LO (Low range: 10 Hz to 1 kHz) or HI (High range: 1 kHz to 15 kHz).
Measurement Procedure
1. Press the MEASURE button to turn the unit on and hold the vibration detector against the measurement object.
Use a pressure of about 500 g to 1 kg.
2. While the MEASURE button is being pressed, the vibration value is shown on the display.
3. Releasing the MEASURE button causes the vibration value at that point to be held on the display for easy reading.
4. Pressing and holding the MEASURE button again causes measurement to be resumed, allowing repeated measurement.
5. If no other operation is performed for 60 seconds, power will automatically be turned off.
Other functions
Battery status indication
When the battery symbol on the display flashes, the batteries need to be replaced.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
