Rocker Scientific COD Reactor - Tube Heater

Sebelum PPN:
Rp22.999.900
Spesifikasi
DisplayOLED
Accuracy (°C)±2
Stability (°C)±1
Case MaterialStainless steel
Number of Vials25 holes for φ16 mm vials
Power (W)350 (AC110V/AC220V)
SafetyAnti-heat PTFE plate on the surface of heating block. Auto shut off when block temperature is over 220° C
Dimensions (LxWxH) (cm)30,5x19x11,5
Environment Temperature (°C)5 to 40 (Relative humidity: 10 ~ 90%)
Temperature Range (°C/minute)Fixed program -150/120 (COD program) -165/ 20 (COD2 program) -150/ 30 (TP program) -105/ 30 (TN program) -120/ 30 (TPN program) -105/ 120 (TOC program) -30 ~200 adjustable
Timer (minute)• 30 / 60 / 120 (via fixed program) • 1 ~ 999 and continuous mode

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
temperature range Fixed 150°C (COD program) 60 to 200°C adjustable, Block capacity 25 of 16mm Ø sample vials, for 220V, 50Hz, 350 Watt
Feature
- Compliance with regulations
CR25 COD reactor is used to digest closed reflux COD vial according to ST-COD method (ISO 15705:2002) and can meet USEPA 410.4. It is easier and safer than traditional open reflux titrimetric method.

- Special COD program
Press start button, the reactor heats up to set temperature and countdown automatically.
Stored program:
(1) COD : 150°C, 120 min (Standard mode)
(2) COD2 : 165°C, 20 min (Preheated mode)

- 2 additional user programs
Temperature setting range from 30 ~ 200°C and timer from 1 ~ 999 min. Builtin 2 additional heating program settings available for users to store and execute as needed.

- Auto shut off and audio alarm
CR25 can stop heating then shut off automatically with audio alarm when every program is completed.

- International certification
CE certification

Applications
- Waste water test from factories
- Water quality test in lake, pond and river

- 79250-43 Protective lid (optional)
Protect users from splattering reagents in case vials are broken during digestion.

- Multi-Function Test Tube Rack (optional)
*Rack Only, Glass Tubes NOT Included

Ulasan Produk

Tidak ada ulasan