Hella Offroad Work Light Matador (Lampu Tembak)

Sebelum PPN:
Rp1.599.900
Spesifikasi
VoltageGlobe to be ordered separately.
MountingFull swivel, with pedestal bracket for mounting on flat or slightly curved surfaces

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Halogen Work Lamp - Long Range
Description : On/ off rotary switch included.
Voltage : Globe to be ordered separately.
Mounting : Full swivel, with pedestal bracket for mounting on flat or slightly curved surfaces.

Globes to suit : 12V H3 (YC1255)
24V H3 (YC2470)
Protection : Sealed against dust and moisture to IP5KX and IPX4K.
Accessories & Spare Parts
9.1511.07 Protective grille
9.1512.01 Searchlamp insert
9.1511.06 On/off rotary switch
9.1517.08 Pedestal mounting bracket

Ulasan Produk

Tidak ada ulasan