monotaro Mop Squeezer

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp379.900
Spesifikasi
UseFor squeezing a cleaning mop
ColorGrey
Capacity (L)About 11.7
Material (Roller Part)Polyethylene (PE)
Dimensions (WxDxH) (mm)310x375x325
Material (Tank)Polypropylene (PP)
Material (Pedal)Polypropylene (PP)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Do not use for any other purpose.
- Please use on a flat floor that is not slippery and has no slope.
- Because the mop squeezer is used by pressing the mop between them, be careful not to pinch your hands.
- Set the mop thread so that there is no twist in the center of the roller.
- If you forcibly squeeze a thick mop thread with a basis weight of more than 300g, it may be deformed or damaged.
- Adjust within the range of liquid volume that can be operated safely.
- Do not scrub with scrubbing brush or scrubbing brush. It may be scratched.
- Since this tank body is made of plastic, store it indoors where it is not exposed to sunlight.
- Never disassemble or modify the product.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait