ACZET Profesional Level Scale

Sebelum PPN:
Rp23.999.900
Spesifikasi
Capacity (g)1000
Readibility0.001g
Repeatability (std dev)0.002g
Linearity (+/-)0.003g
DisplayAlpha Numeric LCD Display
Dimension (WxDxH) (mm)342.5x212x193.5
CalibrationAutomatic External Calibration
ComplianceISO, GLP / GMP Compliance
Operating Temperature (°C)18 to 30
Pan Size (mm/inch)128x128mm/5.0x5.0inch
Power SupplyA/C Adaptor 230V or 115V / +/-20% 50-60Hz
Response Time (s)2025-02-03 00:00:00

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
External Calibration, LCD back-lit display, GLP/GMP procedure. Aczet's CY SERIES Precision Balances have most advanced features with Mono- Tech Technology. Aczet's Advanced Precision Balances includes many models to suit various Precision weighing applications. Our Precision Balances come with all the intelligent capability you need for your daily routine application other than "Basic Weighing" in the Lab and does it all reliably and precisely Built-in application program other than basic weighing ease your routine lab work.

Ulasan Produk

Tidak ada ulasan