brennenstuhl RCD Protected Cable With Powerblock

Sebelum PPN:
Rp2.099.900
Spesifikasi
Product Height (cm)9
Product Length (cm)31
Product Width (cm)31
Cable Length (m)10
Number of Socket4
Degree of Protection (IP)IP54

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Description
Ideal for hard outdoor use.
With circuit breaker plug 30 mA to protect against electrical shocks.
Function test indicator.
When touched by current-conducting leads or parts, the current supply is automatically interrupted to protect against dangerous bodily injury and electric shocks.
Quality rubber cable with 4-way dust- and water-jet protected safety socket outlets.
Cut-out time: <30 ms.
Residual current: 30 mA.
Working temperature: -25 °C bis 40 °C.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait