brennenstuhl Heavy-Duty Rubber Cable With Powerblock

Sebelum PPN:
Rp1.199.900
Spesifikasi
Product Height (cm)10
Product Length (cm)29
Product Width (cm)29
Cable Length (m)10
Number of Socket2
Degree of Protection (IP)IP54

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Description
Ideal for hard outdoor use.
Top quality, with break-resistant plastic housing.
4 dust- and water-jet protected safety socket outlets with self-closing protevtive caps against dust and contamination.
With hinged metal hanging hook.

Ulasan Produk

Tidak ada ulasan