brennenstuhl Stop Kontak Ekstensi Super Solid SL554 (Power Socket)

Sebelum PPN:
Rp929.900
Spesifikasi
Product Height (cm)54
Product Length (cm)7
Product Width (cm)13.5
Cable Length (m)2
Number of Socket5
Degree of Protection (IP)IP54
ColorYellow

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Description
The top quality and break-resistant plastic housing with a wide surface guarantees easy and safe operation.
With illuminated 2-pole switch with protection cover.
Dust- and splash-water protected, widely-spaced sockets fitted with seals and self-closing covers to protect against contamination.
Sockets with increased touch protection in a practical 45° arrangement.
With a very stable suspension bracket for wall fixing.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait