brennenstuhl Ecolor Extension Socket with USB-Charger 4-Way

Sebelum PPN:
Rp539.900
Spesifikasi
Product Height (cm)31
Product Length (cm)5.8
Product Width (cm)8
Cable Length (m)1.5
Number of Socket4
Degree of Protection (IP)IP20
ColorBlack
USB FunctionUSB charger

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Description
Elegant, sleek, timeless, high-quality design.
Polished surface.
Earthed sockets in a 45° arrangement, ideal for angular plugs.
Illuminated 2-pole ON/OFF safety switch.
Sockets with increased touch protection.
2 USB-charging units.
Total charging amperage of max. 2100 mA for quick reload.

Ulasan Produk

Tidak ada ulasan