Fuji Electric Coil Surge Absorption Unit for Electromagnetic Switch SZ-Z type

Rating:
80% of 100
(1)
Sebelum PPN:
Rp349.900
Spesifikasi
Specification(Approximate Specifications of Surge Absorbing Element) Varistor voltage 470V
Coil Rated Voltage (V)(Applicable control range) AC/DC100-250

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It has a built-in element (varistor or CR) that absorbs the surge voltage generated when the coil is turned off, and suppresses the effects of surge voltage such as malfunction of electronic circuits around magnetic contactors and switches, and circuit destruction.
It is a space-saving type that can be easily installed by simply tightening the connection terminals to the coil terminals of the magnetic contactor and auxiliary relay, and does not require an installation area.
Use
Compatible model :
(AC operation type) SC-03 to 5-1 type / SH-4, 5 type; (DC operation type) SC-03 / G to 5-1 / G type SH-4 / G, 5 / G type

Ulasan Produk