COMMAX Smart Door Lock Push Pull Smart Doorlock

Sebelum PPN:
Rp12.999.900
Spesifikasi
Applicable Door Thickness (mm)40-60
Pin Number4-12 Combination
RF CardUp to 30
Power SourceBattery AA (x8)
Temperature Sensor (°C)60 ± 5 (Normal test)
Dimension (HxWxD) (mm)310x65x75
Fingers100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
4 WAY ACCESS methods (RF Card, Pin number, Mechanical Key). 
Durable body using metallic material for protecting against high temp. and shock.
High Temp. detection, alert and automatic unlocking. 
Multi-Layered authentication (Pin number/RF Card). 
Automatic lock/Re-lock/Double lock functions. 
Safe to use the pin number with dummy number. 
Anti high-voltage/anti fireproof/anti-hacking system. 
Connectivity with home network system using remote controller (Option).
Emergency power (9V square battery).
Peringatan
Harga di luar instalasi.

Ulasan Produk

Tidak ada ulasan