TOLSEN Straight Shank Twist Drill HSS (Mata Bor Lurus)

Sebelum PPN:
Rp9.900 - Rp229.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Green Beam Laser -more brighter than standard red
beams
- One 360° Horizontal Plane and One Vertical Line - For
a wide array of level and/or alignment applications
- Self-levels and indicates out-of-level condition; locks
when switched off for secure laser transport
- Manual Mode - Locks lines for use at any angle
- Include a positioning device with strong magnets
- Laser unit: Osram
- Wavelenght: 520nm
- Beam Accuracy: H/V Line ±3mm/10m
- Expanded Angle: C: 360° V: 130°
- Max. working distance: 30m(without detector)
- Power Supply: 4xAA battery
- Operating time: C: 7.5h /V: 11.5h /C&V: 4.5h
- Ingression Protection Rate: IP54
- Operating Temperature: -10°C – +50°C
- Storage Temperature: -20°C – +70°C
- Pulse function
- Model Function: switchable manual model
- Packing: blow mould case

Ulasan Produk

Tidak ada ulasan