Marshall Woburn II BT

Sebelum PPN:
Rp10.999.900
Spesifikasi
Dimensions (mm)400x310x200
ColorBlack

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Woburn II hits high trebles cleanly, handles low bass with ease and has a clear, lifelike mid range. Two 1" tweeters and dual 5.25" subwoofers are individually powered by class D amps for a total of 110 watts of power. The wooden cabinet construction helps provide a warm, natural sound and the bass reflex system includes a port to increase efficiency at low frequencies.

Ulasan Produk

Tidak ada ulasan