ALTECO Putty Type Repair Material for Tile and Brick (Dempul Perbaikan)

Sebelum PPN:
Rp269.900
Spesifikasi
Quantity of The Hazardous500
IngredientAgate metamorphic epoxy resin (100%), agent B metamorphogenetic polyamine (100%)
Set ContentsGloves, Hella, A drug 250 g, B agent 250 g
ColorGray (after curing)
TypeChemical reactive adhesive
Reference Capacity[Curing time] 10 hours (20°C) for cutting and painting (20°C), 24 hours of fully hardening time (20°C)
Classification of the HazardousDesignated combustibles
Name of The HazardousSynthetic resins and others

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Do not use for high-priced items such as precious metals and fine arts.
- If the repaired part is small or dirty with oil, sufficient strength may not be obtained.
- Do not use in places where it comes into direct contact with ponds, aquariums, food or drinking water, as it may affect living things.
- Stop the water when working in places where there is a load such as where water is gushing out. It may come off before it hardens.
Feature
It is a simple epoxy putty that just kneads the required amount.
The clay shape makes the work easy.
Since it can be firmly fixed even on wet surfaces, it can also be used on underwater and wet surfaces.
After repair, it can be painted with various water-based and oil-based paints.
Use
Chips and cracks in tiles and bricks, hole filling repair and filling.
For repairing concrete, metal drainage pipes & wood.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait