DeltaTrak Flash Check Auto-Cal Waterproof Industrial Digital Probe Thermometer

Sebelum PPN:
Rp5.399.900
Spesifikasi
Measurement Range (°C)-40 to 155 (-40°F to 311°F)
Operating Range (°C)0 to 50 (32°F to 122°F)
Accuracy±1°F(14°F to 194°F), ±0.5°C (-10°C to 90°C) or ±1% whichever is greatest
Response TimeLess than 6 seconds 32°F to 77°F (0°C to 25°C)
SensorThermistor
Display Resolution0.1°F/°C
BatteryButton cell alkaline
Body Casing ABS plastic
CalibrationAutomatic Calibration button
Compliance CertificateManufacturer's, Certificate of Compliance, NIST traceable, CE
Display ReadingUpdate Every 2 Seconds
Display Window Size (inch)W 1.5xH 0.5 (W 38xH 12.7mm)
Factory CalibrationNIST traceable calibration
Probe Diameter (inch)0.14 (3.56mm), reduced tip 0.1 (2.5mm)
Probe Length (inch)3.9 (99 mm)
Waterproof RatingIP56

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This unique, next-generation, Digital Pocket Probe Thermometer is engineered to set the industry standard for accuracy, durability and readability. The thermometer is designed and constructed under exacting standards to meet and exceed specifications required for commercial and professional uses.

°F/°C selectable.
Automatic calibration feature.
Reduced tip probe provides less than 6 second response time.
Magnetic probe cover attaches thermometer to air vents.
Sealed unibody construction.
IP56 waterproof and grease resistant.
Probe fits standard Pete’s plug self-closing valve.
Velcro strap secures thermometer to refrigerant pipes.
Automatic shut off saves battery.
High visibility yellow casing.
Feature
Applications: HVAC/R, Air Vents, Pete's Plug, Refrigerant Pipes.

Ulasan Produk

Tidak ada ulasan