TENVEO Video Conference System
#Grup produk P106146736
Spesifikasi
| Image Sensor (inch) | high quality HD CMOS sensor 1/2.8 |
|---|---|
| Effective Pixel | 2.1 Mega pixel, 16:9 |
| Video format | 1024X768/1280X720/1920X1080P30/25/20/15/10/5 |
| Optical Zoom Lens (mm) | 10xoptical zoom, f=3.1 to 15.5 |
| View Angle (°) | 90 |
| Aperture Value | F1.8 – F2.8 |
| Aperture/Electronic Shutter | Auto/Manual |
| BLC | ON/OFF |
| Bluetooth | Bluetooth devices available |
| Control Speed (°/s) | Pan: 0.1 to 65, Tilt:0.1 to 35 |
| DNR | 2D/3D DNR |
| Dimensions (LxWxH) (mm) | 151.64x131.25x154.5 |
| Focus | Auto/Manual/One Push |
| Minimum Illumination (Lux) | 0.5 (F1.8, AGC ON) |
| Rotation Angle (°) | Pan: -125 to +125, Tilt:-30 to +30 |
| SNR Ratio (dB) | > 55 |
| Video Adjustment | Brightness, Color, Saturation, Contrast, Sharpness, B/W mode, Gamma curve |
| Voice technical parameters | Acoustic Echo cancellation(AEC):>65dB Echo length cancellation:≥400ms Bidirectional noise compression(NC):<25dB Automatic gain control(AGC) |
| WDR | OFF/ Dynamic level adjustment |
| White balance | Auto / Manual/ One Push/3000K/3500K/4000K/4500K/5000K/5500K/6000K/6500K/7000K |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
TEVO-VA3000E Pro Conferencing Kit Video And Audio Camera With Speakerphone.
Model : TEVO-VA3000E Pro.
1. Complete audio/video conferencing group for medium to large rooms: HD video camera, speakerphone and optional expansion mics.
2. Maximum capacity up to 25 participants: Extended 10m(33 ft). audio range and 90-degree field of view for medium to large group conferences.
3. High end speakerphone with optional expansion mics: Plug & play HD audio allows everyone around the conference table to hear and be heard clearly.
4. Easy and good video conferencing: Launch video meetings with a plug & play USB connection to a laptop and choose a video conferencing software.
5. High def video: HD 1080p video with autofocus, 10x zoom lens. 72.5 wide view angle without distortion.
6. Compatible with Mac and PC. System Requirements: Windows 7, 8.1 or 10, Mac OS X 10.7 or higher.
7. Use your video conference app of choice: Works with most UC, video conferencing and cloud communication apps.
Model : TEVO-VA3000E Pro.
1. Complete audio/video conferencing group for medium to large rooms: HD video camera, speakerphone and optional expansion mics.
2. Maximum capacity up to 25 participants: Extended 10m(33 ft). audio range and 90-degree field of view for medium to large group conferences.
3. High end speakerphone with optional expansion mics: Plug & play HD audio allows everyone around the conference table to hear and be heard clearly.
4. Easy and good video conferencing: Launch video meetings with a plug & play USB connection to a laptop and choose a video conferencing software.
5. High def video: HD 1080p video with autofocus, 10x zoom lens. 72.5 wide view angle without distortion.
6. Compatible with Mac and PC. System Requirements: Windows 7, 8.1 or 10, Mac OS X 10.7 or higher.
7. Use your video conference app of choice: Works with most UC, video conferencing and cloud communication apps.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
