TENVEO Portable USB Expansion Mic
#Grup produk P106146693
Spesifikasi
| Output | USB |
|---|---|
| Preset Position | 6 preset positions via IR control; 3 preset positions via speakerphone; |
| Video Output Pixel | Full HD 1080p 30fps |
| Image Sensor (inch) | 1/3 HD Color CMOS (VA3000E) 1/2.7 HD Color CMOS (VA2000E) |
| Focal Length (mm) | F=5.0--50.0 F1.8(W)--2.1(T) (VA3000E) F=3.55 (wide)--10.05 (tele) F=1.6 (VA2000E) |
| F-number | F1.6-F3.0 |
| Baud Rate (bps) | 2400/4800/9600/19200bps |
| Dimensions (mm) | 440x316x165 |
| Focus | Auto/manual |
| Gain C`ontrol | Auto/manual |
| Horizontal Angle (°) | 51.3 (VA3000E), 128 (VA2000E) |
| Shutter Speed (s) | 1/1 to 1/10000 |
| Signal Standard | NTSC/PAL |
| Signal to Noise Ratio (dB) | ≥55 |
| System Requirements | Windows 7, 8.1 or 10,Mac OS X 10.10 or higher. |
| Tip | Press the Number button for 5 seconds to set preset position of this number. |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Tenveo Group All-in-One Video Conferencing System.
USB PTZ Conference Room Camera.
Professional and higher quality All-in-One video and audio conferencing system for any conference room. The Enterprise-quality videoconferencing system takes anytime, anywhere video collaboration to a new level.
USB PTZ Conference Room Camera.
Professional and higher quality All-in-One video and audio conferencing system for any conference room. The Enterprise-quality videoconferencing system takes anytime, anywhere video collaboration to a new level.
Feature
All-In-One Video Conferencing System. You'll feel like you’re face-to-face in the same room. everyone in the room can be clearly seen in professional high-quality video with full HD 1080p camera. It helps to shorten the gap between you and your team or clients. it can also help you to achieve customers with a face to face full HD video conference.
Education camera.
Tenveo All-In-One Video Conferencing System can be used on education, training, recruiting, etc.
10X optical zoom HD 1080p camera.
10X optical zoom Professional Video Conferencing Camera for big Business Meetings or large space, you’ll feel like you’re face-to-face in the same room.
Enterprise-quality Bluetooth Speakerphone.
33ft(10m) voice pick up range with 2pcs Expansion Mics. Remarkably rich and crystal-clear voice quality for large conference room (10-25 participants in a room of 40-100 Square meters).
Recommend using Zoom, polycom, Microsoft Lync, CISCO WebEx and skype for business as the conferencing software. Support OBS Studio ( Open Broadcaster Software ) for livestreaming and video recording.
Expand the conversation area from 6m/20ft to 10m/33ft. High sensitivity omnidirectional microphone provide 360 degrees audio pickup. Everyone can hear more clear and highly intelligible.
As Easy as plug and play.
Anyone in the office can easily setup this Video Conference Camera and control video meetings.
1. Simply connect it to computer or your laptop through USB.
2. Choose a video conferencing software, such as Zoom or Skype for business.
3. Include everyone in the conversation and you're good to go.
All-In-One Video Conferencing System.
It can be widely used in video conferencing, distance learning, telemedicine, teleconferencing, distance training, distance interview, classroom camera, church camera and so on.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
