TENVEO Audio Video Bar

Sebelum PPN:
Rp2.699.900
Spesifikasi
Image Sensor1/2.7 CMOS sensor (OV2710).
Lens Size (mm)2.2 wide view angle.
Effective Pixel2.10 mega pixel.(VA200/VA200PRO); 11.10 mega pixel.(VA4K)
InterfaceUSB2.0
Video Compression FormatMJPEG. Resolution : 1920x1080 (VA200/VA200PRO); 4K(3840x2880), 2K(2560x1440),1080P(1920x1080)(VA4K)
Horizontal Viewing Angle (°)124
Cable Length (m)3
Compatible SoftwareLCP (Zoom, Blue Jeans, Broadsoft, Starleaf, Pexip, Vidyo), UVC (Google Hangouts, Go to Meeting etc )
Dimensions (mm)210x53x54
FPSMax. 30 (MJPG)
MicrophoneBuilt-in Omni directional mics
Microphone Frequency (Hz-kHz)20-20
Pick up Range (m)4
Power Consumption (W)2
Power Supply (V)5 (00mA)
Sensitivity (dBFS)-33
Speaker Frequency (Hz-kHz)20-20
Speaker Size (cm)Built-in speaker. MOD 50
Support SystemWindows7, 8, 10 and Mac OS X?10.10 or higher
White balanceAuto

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Tenveo All-in-One VA200PRO Series Video Webcam, designed for small rooms and huddle rooms.
3 in 1 webcam with a 124 degrees ultra-wide lens for small rooms and huddle rooms.
Feature
3 in 1 Video Conferencing Webcam.
Professional 3 in 1 stream webcam is capable for recording, streaming and calling at full Ultra HD 1080p camera. Clear video in consistent High Definition while Built in mics capture your voice in rich Stereo Audio.

Live Streaming camera.
Tenveo 3-In-1 Video Conferencing webcam can be used on small business video meetings, vloggers, streamers, distance learning, etc.

4K UHD/HD1080p camera.
4K UHD(VA4K)/HD1080P(VA200/VA200PRO) Camera stream and record vivid video that captures the most esciting details.

Built in microphone and Speaker.
The high-fidelity Omni-directional microphones offer the best voice pick up in the radius of 4m. The full range speaker system improves voice clarity while limiting sound transmission to adjacent spaces (Speaker is only for VA200PRO and VA4K).

Recommend using Zoom, polycom, Microsoft Lync, CISCO WebEx and skype for business as the conferencing software. Support OBS Studio (Open Broadcaster Software) for livestreaming and video recording.

As Easy as plug and play.
Anyone in the huddle room can easily setup this 3 in 1 Camera and start video meetings.
1. Simply connect it to computer or your laptop through USB.
2. Choose a video conferencing software, such as Zoom or Skype for business, and you're good to go.
All-in-one Webcam.
Mounted at the screen of the PC or Smart TV like a soundbar, VA200Pro and VA4K take the speakers off the table to reduce cross-room cabling and maximize usable space.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait