Spesifikasi
| Body Part | Knee |
|---|---|
| Condition | Arthritis, Jumper's Knee, Patella Tracking, Pinched Nerve, Runner's Knee, Sprains, Strains, Swelling, Tendonitis |
| Type | Wrap Arround |
| Prduct Type | Support |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The FUTURO Sport Knee Support can help provide relief from persistently sore and aching knees.
This knee support comes with three adjustable straps and has a wraparound design that ensures a snug fit. Made of neoprene-blend material, this brace retains body heat and aids in the healing process by offering a strong support to your knee. Move your knee freely, without discomfort, thanks to this band’s open kneecap design, while the side ventilation holes allow air to pass through. The material is washable and this ensures hygiene and allows you to wear it regularly.
This product provides support during strenuous physical activities like running, cycling, playing football, weightlifting, Zumba and cross-fit training.
Provides moderate compression to weak and sore muscles and joints
Three adjustable straps for customizable support
Flexible materials promote a full range of motion and heat retention
Wear on either knee for versatility
Ideal for stiff, weak, sore and injured knees
Resists bunching behind the knee for ergonomic comfort
Neoprene blend provides soothing heat retention around your joint
Supported by our expert panel of engineers and medical professionals
Size: Adjustable
Color: Black
Caution: Some individuals may be sensitive to neoprene or neoprene-blend rubber. If a rash develops, discontinue use and contact a physician
This knee support comes with three adjustable straps and has a wraparound design that ensures a snug fit. Made of neoprene-blend material, this brace retains body heat and aids in the healing process by offering a strong support to your knee. Move your knee freely, without discomfort, thanks to this band’s open kneecap design, while the side ventilation holes allow air to pass through. The material is washable and this ensures hygiene and allows you to wear it regularly.
This product provides support during strenuous physical activities like running, cycling, playing football, weightlifting, Zumba and cross-fit training.
Provides moderate compression to weak and sore muscles and joints
Three adjustable straps for customizable support
Flexible materials promote a full range of motion and heat retention
Wear on either knee for versatility
Ideal for stiff, weak, sore and injured knees
Resists bunching behind the knee for ergonomic comfort
Neoprene blend provides soothing heat retention around your joint
Supported by our expert panel of engineers and medical professionals
Size: Adjustable
Color: Black
Caution: Some individuals may be sensitive to neoprene or neoprene-blend rubber. If a rash develops, discontinue use and contact a physician
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Lain%20-%20lain/Futuro%20Sport%20Knee%20Support%20Adjustable/96P106144330-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
