Scotch Double Tape Mounting Clear (Isolasi Bolak Balik)

Sebelum PPN:
Rp50.900
Spesifikasi
Overall Length (m)2 (Metric)
Overall Width (mm)2 (Metric)
Product TypeTape

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Scotch Mounting Tape. Stronger Than You Think

For items that need an undetectable mounting means, reach for the stealth adhering power of Scotch Clear Mounting Tape. Virtually clear, this double-sided permanent tape is perfect for mounting glass, tiles and artwork. Its strong bond holds up to 10 pounds, without the hassle of nails or a hammer. So whether you're mounting acrylic cosmetic organizers or a translucent picture frame, affix it confidently with Scotch Clear Mounting Tape.

Delivers a strong, permanent bond on contact
Clear, solid acrylic tape ideal for inconsipcuous applications
Weight Capacity: 4.5 kg
Size: 1 in x 60 in
Virtually clear design lets your décor take center stage
Ideal for use on glass, metal, tile, plastic and more
Intended for indoor and outdoor use
Ensure your surface is smooth, clean and dry for the best bond
UV resistant

Ulasan Produk

Tidak ada ulasan

Halaman Terkait