3M Papan Tulis Lembaran Tempel Post-It Super Lengket

Sebelum PPN:
Rp159.900
Spesifikasi
Size (imperial) (inch)7x11.3
ColorWhite

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
INSTANT WHITEBOARD - Quickly transform your cabinet, door, or wall into a work surface or learning environment.
STAIN-PROOF MATERIAL, ERASES CLEANLY - Dry erase markers erase cleanly every time, no chemicals needed.
SMOOTH SURFACE - Allows you to write down ideas, reminders and to-do’s down without interruption.
EASY TO INSTALL, NO TOOLS REQUIRED - Simply open, peel liner and stick to your surface. Start a daily agenda, student lesson, or list.
SIZE - 7 in. x 11.3 in.
CUT-TO-FIT - Customize your space by cutting the surface to fit or create fun shapes for student engagement.
MADE IN THE USA - Locally made with globally sourced materials. Box and liner are recyclable.
STICKS SECURELY, REMOVES CLEANLY - Sticks securely and removes cleanly to painted drywall, finished wood, whiteboard, chalkboard, glass and painted steel.
Post-it Super Sticky Dry Erase Sheets are versatile products that can be used for a variety of different applications.

It’s an amazing feeling when your team just clicks—everyone feels a shared drive toward success. Capture that feeling at your next meeting with Post it Super Sticky Dry Erase Surface. This flexible dry erase whiteboard transforms walls and other surfaces into a whiteboard. The surface is stain free and allows your team to be creative and share ideas, again and again, without ghosting. Post it Super Sticky Dry Erase Surface is easy to install and requires no tools – just unroll, peel and stick. Transform walls, replace a blackboard or stained whiteboard into a fresh dry erase surface. Use with Post it Super Sticky Notes to organize ideas. Whenever you want to brainstorm, present or track projects, Post it Brand is ready to help you succeed.

Ulasan Produk

Tidak ada ulasan