Spesifikasi
| Prduct Type | Sleeve |
|---|---|
| Product Use | General Support, Low impact activities |
| Type | Support |
| Support Level | Mild |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Four-way stretch materials and contoured design conforms to your ankle for comfort and mild compression
Helps support stiff, sore, or injured ankles
Breathable materials allow air to circulate and help keep skin dry
Soft binding around heel opening enhances comfort
Wear on either ankle for versatility
Fits comfortably with a variety of footwear
Slip-on style for easy use
Supported by our expert panel of engineers and medical professionals
Size: S, M, L
Color: Grey
Helps provide reliable support to weak or injured ankles. Breathable, dual-stretch material for comfort. Fits comfortably in shoes.
Designed to provide reliable support to weak or injured ankles, the FUTURO Comfort Ankle Support delivers the targeted attention your ankle needs to help keep you on the move. This convenient elastic knit ankle brace easily slips over your foot for quick on and off, and the breathable, compressive design fits in most shoes to offer comfortable, long lasting wear. Whether you need all day support or support on the court or at the gym, look to FUTURO Comfort Ankle Support to help keep you on your feet and in the game.
Helps support stiff, sore, or injured ankles
Breathable materials allow air to circulate and help keep skin dry
Soft binding around heel opening enhances comfort
Wear on either ankle for versatility
Fits comfortably with a variety of footwear
Slip-on style for easy use
Supported by our expert panel of engineers and medical professionals
Size: S, M, L
Color: Grey
Helps provide reliable support to weak or injured ankles. Breathable, dual-stretch material for comfort. Fits comfortably in shoes.
Designed to provide reliable support to weak or injured ankles, the FUTURO Comfort Ankle Support delivers the targeted attention your ankle needs to help keep you on the move. This convenient elastic knit ankle brace easily slips over your foot for quick on and off, and the breathable, compressive design fits in most shoes to offer comfortable, long lasting wear. Whether you need all day support or support on the court or at the gym, look to FUTURO Comfort Ankle Support to help keep you on your feet and in the game.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Penyangga%20Punggung/Lain%20-%20lain/Futuro%20Comfort%20Lift%20Ankle%20Support/1mP106143058-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
