Mitutoyo Outside Micrometer Analog Tubular Inside Main Unit For Extension Rod Metric Type

Sebelum PPN:
Rp1.099.900 - Rp2.099.900
Spesifikasi
UnitsMetric
Range (mm)50-63
Graduation (mm)0.01
Spindle Feed Error (µm)3
Travel of Micrometer Head (mm)13
Extension RodsMicrometer Head Only
TechnologyMechanical
TypeExtension rod

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Mitutoyo mechanical tubular inside micrometer includes a set of solid extension rods to measure a diversified range of inner dimensions of cylinders, rings and parallel surfaces with high accuracy. Slow head travel provides fine measurement position, while a locking clamp holds measurements in place for easier reading. The extension rods have knurled collars for easy, secure installation and removal.
Feature
Available in Metric and Inch sets
Optional setting rings are available
Solid extension rod allows for measuring various dimensions with reliability and durability
Some models are available with carbide-tipped faces for better accuracy and wear resistance
Vernier scale on the sleeve offers exact measurements
Satin chrome finish on the sleeve and laser etched scale on thimble for easier reading
Supplied in fitted plastic case; the 1500mm / 60″ model comes in a wooden case

Ulasan Produk

Tidak ada ulasan