Mitutoyo Analog Micrometer Head Metric Carbide-Tipped Spindle

Sebelum PPN:
Rp1.099.900 - Rp1.199.900
Spesifikasi
UnitsMetric
Range (mm)0-15
Accuracy (µm)±2
Graduation (mm)0.01
Measuring FacesCarbide tipped
Stem Diameter (mm)9.5
STEMw/clamp nut
Scale SurfaceHard chrome plating
Spindle Pitch (mm)0.5
TechnologyMechanical

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Mitutoyo small-sized micrometer head delivers precise stage adjustments and measurements up to 0.5”. Its precision lapped, carbide-tipped spindle is exceptionally flat, accurate and durable. The thimble is hard-chrome plated with laser-etched scales for easy-to-read measurements.
Feature
Available in Metric and Inch models
Smaller size mic head has a 15mm thimble diameter
Mounting stem diameter is 9.5mm / .375”
Spindle range is 15mm / .5”
Spindle diameter is 6.35mm / .25”
Mic head total length (at stroke end) is 90.5mm / 3.56”
Reverse reading is available on some models
Spindle faces have lapped surfaces and constructed of ultra-hard SKS3 steel.  Available in spherical or flat types
Thimble is hard-chrome plated with laser-etched scales for easy-to-read measurements

Ulasan Produk

Tidak ada ulasan