Mitutoyo Contract Force Gage

Sebelum PPN:
Rp2.199.900
Spesifikasi
TechnologyMechanical
Min Range (N)0.15
Max Range (N)1.5
Min Reading (N)0.05N

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Mitutoyo standard dial tension gage measures dynamic tension in Newtons to determine the contact force of measuring instruments as well as components such as electrical relays, micro-switches, valves and precision springs. The analog dial displays the present force on an easy-to-read white dial face. An anti-fraction bearing in the fulcrum helps improve measurement accuracy and repeatability. External dial indicators utilize spring-loaded jaws to make constant point contact pressure to take highly.
Feature
Available in ranges up to 5N
Displays present force as it is measured
Designed to be held in one hand during use
White dial face for easier, precise measurement readings
Crystal is glare-free with a scratch-resistant coating

Ulasan Produk

Tidak ada ulasan