Spesifikasi
| Range (mm) | 0-1000 |
|---|---|
| Resolution (mm) | 0.01 (0.005) |
| Accuracy (mm) | ±0.07 |
| Repetability (mm) | 0.01 |
| Height (mm) | 1228 |
| Maximum Response Speed (mm/s) | 500 |
| Mitutoyo Part Number | HD-100AX |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A standard measuring tool of industry
Feature
- Double-column structure ensures high measuring accuracy.
- Ergonomic base fits comfortably in the hand.
- A bidirectional touch-trigger probe is available as an optional accessory for 192-663-10,192- 664-10,192-665-10,192-670-10,192-671- 10,192-672-10 and 192-673-10.
- Better readability is provided thanks to display of measurement result with a large character height (11 mm) and high-contrast LCD.
- Inclined handle improves slider ergonomics.
- Allows integration into statistical process control and measurement systems. Refer to page A-3.
- Battery: SR44 (1 pc), 938882. For initial operational checks (standard accessory)
- Battery life is 3,500 hours in continuous use.
- Carbide-tipped long scriber (905200 with overall length of 150 mm) is provided as a standard accessory for 192-663-10, 192- 664-10 and 192-665-10.
- For precision Black Granite Surface Plates, refer to page E-49.
Use
- Origin-setting (ABS measurement mode): Any arbitrary value can be stored as the origin point.- Zero-setting (INC measurement mode): Displayed value can be set to zero at any arbitrary position of the slider.
- Origin restoration: Previously set origin is restored when switching back to ABS mode.
- Presetting (ABS INC measurement mode): Displayed value can be set to any arbitrary value, including negative values.
- Measuring direction can be switched at the press of a button.
- Data hold Display value can be held. Reverts to ABS or INC mode when cancelled.
- Alarm: Error message is displayed when overflow or overspeed of displayed value arises and measurement is stopped.
- Data output: Allows integration into statistical process control and measurement systems. (Refer to page A-3.)
- Fine and coarse height adjustment through knob and wheel combination. Slider height adjustment wheel allows fine and coarse height adjustment.
- Low-voltage alert: When battery voltage becomes low, a warning appears in the display.
- Probe-tip diameter compensation: An adjustment is applied to the raw measurement data to compensate for the effect of the size of the spherical contact point used by the bidirectional touch-trigger probe.
Ulasan Produk
Tidak ada ulasan




















































































































































