Mitutoyo Analog Micrometer Head Metric Medium Size Type

Sebelum PPN:
Rp569.900 - Rp2.299.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Mitutoyo small-sized micrometer head delivers precise stage adjustments and measurements up to 25mm / 1”. Its carbide-tipped spindle is exceptionally flat, accurate and durable. The ratchet thimble mechanism provides an even, constant force.
Feature
A long spindle type is available for a variety of applications
Available in Metric and Inch models
Mic head has an 18mm thimble diameter
Mounting stem diameter is 10mm / .375”
Spindle range is 25mm / 1”
Spindle diameter is 6.35mm / .25”
Mic head total lengths (at stroke end) are 134mm / 5.28” and 145.5mm / 5.73”
Spindle faces have lapped surfaces and are constructed of carbide.  Available in spherical or flat types
Thimble is hard-chrome plated with laser-etched scales for easy-to-read measurements

Ulasan Produk

Tidak ada ulasan