Mitutoyo Set Holtest Analog Inci Kepala Tidak Dapat Ditukar (Set Pengukur Diameter Dalam Analog)

Sebelum PPN:
Rp14.999.900 - Rp99.999.900
Spesifikasi
UnitsInch
Ratchet/ThimbleRatchet Stop
TechnologyMechanical

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Mitutoyo mechanical Holtest internal micrometer set includes complete gages (micrometer head units and measuring heads) for each size. Three hardened-steel anvils evenly spaced at 120° allow for true alignment of the axis bore for accurate, easily repeatable measurements. The holtest’s ratchet stop mechanism provides a constant measuring force on the hardened-steel spindle to ensure accurate, even measurements.
Feature
Available in Metric and Inch sets
Optional extension rod allows for measuring deep holes
Scale on thimble and sleeve is laser etched for easier reading in all conditions
Holtests up to 100mm / 4″ diameter measurements supplied in a fitted plastic case
Holtests over 100mm / 4″ diameter measurements supplied in a wooden case

Ulasan Produk

Tidak ada ulasan