Mitutoyo DEPTH MICROMETER 75/0.01MM 129-110

Sebelum PPN:
Rp2.299.900
Spesifikasi
Range (mm)0-75
Graduation (mm)0.01
Base (mm)63.5x16
Flatness of Measuring Face Rod (µm)0.3
BatterySR44 (1 pc.), 938882, for initial operational checks (standard accessory)
Battery LifeApprox. 2.4 years under normal use
Flatness of Reference Surface Base (µm)1.3
Mitutoyo Part NumberDMC60-75
No. of rods3
Parallelism Between Reference Face and Measuring Rod Face (µm)6
Scale TypeElectromagnetic induction absolute encoder
Spindle Feed Error (µm)3
Standard Accessories 301336 Spanner, 04GAA274 Spanner, 202863 Hex-Spanner
Zero Point Error of Rods (µm)3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A standard measuring tool of industry
Feature
- This type uses interchangeable rods to enable wide-range measurement.
- Order No. 329-250-30, 329-251-30, 329-350- 30, and 329-351-30 allow integration into statistical process control and measurement systems (Refer to page A-3).
- Measuring rod diameter: 4 mm
- With measuring rod clamp.
- Ratchet stop provides constant measuring force.

Ulasan Produk

Tidak ada ulasan