Mitutoyo Outside Micrometer Analog With Anvil Extension Collars

Sebelum PPN:
Rp50.999.900 - Rp149.999.900
Spesifikasi
UnitsMetric
Graduation (mm)0.01
Accuracy (µm)±6
Flatness (µm)1.3
Measuring FacesCarbide tipped
Ratchet/ThimbleRatchet Stop
SPC OutputNo
TechnologyMechanical

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Mitutoyo large-span ratchet stop outside micrometer is ideal for measuring metal and non-metal workpieces by controlling the amount of spindle force. A ratchet-stop mechanism helps provide uniform pressure on a workpiece for precise, repeatable measurements.
Feature
Available in inch and metric models
Ratchet mechanism provides an audible click to ensure measurement is being performed at a constant pre-set force
Workpiece stopper keeps workpieces centered properly for consistent, accurate measurements (on 1000mm range models only)
Square and round pipes are combined to keep the frame rigid and lightweight for easier use (for models over 1000mm range)
Measurements are laser etched on thimble for easier reading
Carbide facing on the spindle and anvil resists wear to keep surfaces flatter with longer accuracy
Speeder is always available for quick rotation of the spindle
Supplied in a fitted wooden case

Ulasan Produk

Tidak ada ulasan