Mitutoyo VERNIER CALIPER NECK 150/0.05MM 536-151 (Jangka Sorong)

Sebelum PPN:
Rp5.299.900
Spesifikasi
Range (mm)0-150
Accuracy (mm)±0.05
AccuracyRefer to the list of specifications. (excluding quantizing error for digital models)
Resolution (mm)0.01 or 0.0005 in / 0.01 mm
Graduation (mm)0.05
DisplayLCD
BatterySR44 (1 pc), 938882, for initial operational checks (standard accessory)
Battery LifeApprox. 5 years under normal use (1 year : 300 mm model)
Dust/Water Protection LevelIP67 (IEC 60529)
Maximum Response SpeedUnlimited
Mitutoyo Part NumberNT15-15
Scale TypeABSOLUTE electromagnetic induction linear encoder

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Can measure wall thickness inside bores and recesses.
- Digital models are an IP67 Absolute type. No need to reset the origin after switching on.
- Allows integration into statistical process control and measurement systems for models with measurement data output connector.

Ulasan Produk

Tidak ada ulasan