Mitutoyo VERNIER CALIPER ID 10-150/0.05MM 536-145 (Jangka Sorong)

Sebelum PPN:
Rp5.899.900
Spesifikasi
UnitsMetric
Range (mm)10.1-150
Accuracy (mm)±0.05
TechnologyMechanical
Graduation (mm)0.05
Mitutoyo Part NumberNT14G-15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Mitutoyo Vernier Specialized Inside Caliper is specially designed to measure inside dimensions that are otherwise hard to obtain with standard calipers. Available in point-type, knife-edge or inside groove jaws, this specialized caliper is capable of reaching into recesses, bore holes and grooves and provides precise, repeatable measurements. The caliper is constructed of hardened stainless steel with a satin chrome finish for protection and easy reading.
Feature
'- Available in Metric models
- Raised sliding surfaces prevent defacement and wear of scale graduations
- Jaws are tipped with carbide for better accuracy and longer performance
- Constructed of corrosion-resistant, hardened stainless steel
- Lock screw holds the sliding jaw position for accurate measurement
- Most models are supplied in fitted plastic case; 18”/450mm and 24”/60mm models are supplied in a wooden case

Ulasan Produk

Tidak ada ulasan