Mitutoyo VERNIER CALIPER OFFSET 300/.05MM 536-103 (Jangka Sorong)

Sebelum PPN:
Rp5.499.900
Spesifikasi
Range (mm)0-300
Accuracy (mm)±0.08
Resolution (mm)0.01 or 0.0005 in/0.01 mm
Graduation (mm)0.05
DisplayLCD
Scale TypeABSOLUTE electromagnetic induction
BatterySR44 (1 pc.), 938882, for initial operational checks (standard accessory)
Battery LifeApprox. 5 years under normal use
Dust/Water Protection LevelIP67 (IEC 60529)
Maximum Response SpeedUnlimited
Mitutoyo Part NumberNT10-30

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- The beam-mounted jaw can be adjusted to facilitate measurement of stepped sections and hard-to-get-at workpiece features.
- Digimatic models are IP67 Absolute type. Slider action is smooth, firm and comfortable.
- Allows integration into statistical process control and measurement systems for models with measurement data output connector. (Refer to page A-3.)

Ulasan Produk

Tidak ada ulasan