Mitutoyo Gauge Block Steel Set

Sebelum PPN:
Rp38.999.900
Spesifikasi
Number of Blocks Per Set81
MaterialSteel
GradeAS-1
Size44200
Maximum Length (inch)4
Minimum Length (inch)0.1001
Provided with Inspection CertificateYes
Qty4
ShapeRectangular
Step1
UnitsInch

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Mitutoyo Inch Rectangular Gage Block sets offer exceptional precision and stability for calibration and manufacturing traceability of standard-sized pieces. Gage block sets are available in different grades, sizes and steps, offering exceptional precision and stability for calibration and manufacturing traceability. The Mitutoyo innovative lapping technique makes our gage blocks some of the most accurate and trusted instruments in the world, featuring exceptional flatness and ideal surface roughness. Our steel gage blocks are constructed of high-carbon, high-chrome steel while our CERA gage blocks are constructed of ceramic materials with superior surface qualities and corrosion resistance.
Feature
'- Available in steel and CERA and block sets
- Specific, repeated heat treatment of steel blocks reduce deterioration change over time
- CERA blocks are free from dimensional change over time; have 10 times the abrasion resistance of steel gage blocks
- Advanced lapping techniques achieve the best flatness, surface roughness needed for gage blocks
- Black characters on gage blocks are inscribed by laser and clearly visible
- Provided with Inspection Certificate
- Supplied in a solid wooden case

Ulasan Produk

Tidak ada ulasan