Mitutoyo Dial Indicator (Indikator Dial Stroke Panjang)

Sebelum PPN:
Rp2.599.900
Spesifikasi
Graduation (mm)0.01
Max Range (mm)0.8
Spindle Stroke (mm)1
Dial Reading40-0-40
Back TypeLug Back
Accuracy (mm)±0.009
ISO/JIS TypeYes
Measuring Force (N)2.0 or less
One Revolution TypeYes
ShockproofYes
Stem Diameter (mm)8
TechnologyMechanical
UnitsMetric
WaterproofYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Mitutoyo one revolution dial indicator allows the entire spindle travel, or range, with one sweep of the hand. This eliminates the possibility of reading errors from miscounting multiple hand revolutions. The one-revolution indicator is ideal for determining if a spindle range is within or outside a tolerance. The jeweled bearing provides great wear resistance and low friction movements for smooth, precise operations. The stem and spindle are constructed of hardened steel for better durability. The glare-free crystal has a scratch-resistant coating for clearer readings and better durability. A revolutionary offset spindle bushing design provides trouble-free stem clamping and a longer clamping range.
Feature
Available in Metric models only
Available in eight different ranges and four graduations
Bezel diameter: 57mm
Offered with flat back or lug back for mounting purposes
Unique shock-proof mechanism protects against shock from sudden spindle retraction
Includes green limit markers for quick, easy tolerance judgments
Thumb screw bezel lock is easy-to-use for zeroing
Rack gear is machine ground for tighter fit, increased accuracy
Greater rigidity in the bearing plate reduces retracing error by up to 20%
4-Screw mounting increases impact resistance for better, longer accuracy
No through screw hole on the frame provides better dust resistance
Contact point is carbide tipped for lasting accuracy, durability
Indicator has improved resistance to shop-floor contaminants such as water and dust
Indicator is about 40% lighter than a conventional dial indicator
Crystal is glare-free with a scratch-resistant coating
Manufactured to meet ISO/JIS standards
Supplied in a fitted plastic case

Ulasan Produk

Tidak ada ulasan